Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 16BTB20H

  • Mfr # 16BTB20H

  • Zoro # G2457512


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
16.1798
Pitch
25.4
Number of Teeth
20
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB20H
Zoro #
G2457512
UPC #
697950410869
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.76745322149966
Outside Dia.
16.1798
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.203
Outside Dia. (In.)
0.637
Pitch Dia. (In.)
6.39245322149966
Pitch Dia.
1
Caliper Diameter
146.493311826091
Storage Width
7.01745322149966
Tooth Thickness
16.1798
Chain Roller Dia.
15.875
Roller Width
17.02
Storage Height
1.75
Storage Length
7.01745322149966
Hub Dia.
106.7562
Length through Bore
44.45

Details

Pitch
25.4
Number of Teeth
20
Type
Metric Roller Chain
Material
Steel
Sprocket Hub Type
TB
Bore Type
Bushed
Weight
5.583
Min. Bore
12.7
Chain Number
16B-1
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2517
Max. Bore
57.15
Hub Projection (In.)
28.575
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.