Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 16BTB22H

  • Mfr # 16BTB22H

  • Zoro # G2459728


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Dia. - Sprockets
6.40167418333227
Outside Dia.
16.1798
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB22H
Zoro #
G2459728
UPC #
697950410883
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.40167418333227
Outside Dia.
16.1798
Pitch Dia.
1
Hub Dia.
107.95
Length through Bore
44.45
Hub Dia. (In.)
4.25
Pitch Dia. (In.)
7.02667418333227
Outside Dia. (In.)
0.637
Length through Bore (In.)
1.75
Storage Length
7.65167418333227
Roller Width
17.02
Tooth Thickness
16.1798
Storage Height
1.75
Caliper Diameter
162.60252425664
Storage Width
7.65167418333227
Chain Roller Dia.
15.875

Details

Material
Steel
Number of Teeth
22
Bore Type
Bushed
Chain Number
16B-1
Hub Projection (In.)
28.575
Max. Bore
57.15
Sprocket Hub Type
TB
Pitch
25.4
Type
Metric Roller Chain
Weight
6.85
Surface Treatment
Protective Coating
Bushing Code
2517
Min. Bore
12.7
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.