Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 16BTB23H

  • Mfr # 16BTB23H

  • Zoro # G2460102


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Dia. - Sprockets
6.71894219610391
Bore Type
Bushed
Outside Dia.
16.1798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB23H
Zoro #
G2460102
UPC #
697950410890
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.71894219610391
Outside Dia.
16.1798
Pitch Dia.
1
Hub Dia.
107.95
Length through Bore
44.45
Pitch Dia. (In.)
7.34394219610391
Outside Dia. (In.)
0.637
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Chain Roller Dia.
15.875
Caliper Diameter
170.226273003554
Storage Length
7.95182177179346
Storage Width
7.95182177179346
Tooth Thickness
16.1798
Roller Width
17.02
Storage Height
1.75

Details

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
16B-1
Hub Projection (In.)
28.575
Max. Bore
57.15
Sprocket Hub Type
TB
Pitch
25.4
Type
Metric Roller Chain
Weight
7.443
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
12.7
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.