Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 16BTB24H

  • Mfr # 16BTB24H

  • Zoro # G2459579


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Dia. - Sprockets
7.03629757554039
Bore Type
Bushed
Outside Dia.
16.1798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB24H
Zoro #
G2459579
UPC #
697950410906
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.03629757554039
Outside Dia.
16.1798
Pitch Dia.
1
Hub Dia.
107.95
Length through Bore
44.45
Length through Bore (In.)
1.75
Outside Dia. (In.)
0.637
Pitch Dia. (In.)
7.66129757554039
Hub Dia. (In.)
4.25
Tooth Thickness
16.1798
Chain Roller Dia.
15.875
Storage Height
1.75
Caliper Diameter
178.721958418726
Storage Width
8.28629757554039
Storage Length
8.28629757554039
Roller Width
17.02

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
16B-1
Hub Projection (In.)
28.575
Max. Bore
57.15
Pitch
25.4
Type
Metric Roller Chain
Sprocket Hub Type
TB
Weight
8.13
Hardened Teeth
Yes
Bushing Code
2517
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.