Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 16BTB25H

  • Mfr # 16BTB25H

  • Zoro # G2460428


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Dia. - Sprockets
7.35372975555948
Bore Type
Bushed
Outside Dia.
16.1798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BTB25H
Zoro #
G2460428
UPC #
697950410913
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.35372975555948
Outside Dia.
16.1798
Pitch Dia.
1
Hub Dia.
106.7562
Length through Bore
44.45
Hub Dia. (In.)
4.203
Length through Bore (In.)
1.75
Outside Dia. (In.)
0.637
Pitch Dia. (In.)
7.97872975555948
Storage Height
1.75
Storage Length
8.58798555495433
Caliper Diameter
186.38483309584
Chain Roller Dia.
15.875
Storage Width
8.58798555495433
Tooth Thickness
16.1798
Roller Width
17.02

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
16B-1
Hub Projection (In.)
28.575
Max. Bore
57.15
Type
Metric Roller Chain
Pitch
25.4
Sprocket Hub Type
TB
Weight
8.663
Surface Treatment
Protective Coating
Min. Bore
12.7
Bushing Code
2517
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.