Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 20BTB15H

  • Mfr # 20BTB15H

  • Zoro # G2470313


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Dia. - Sprockets
5.26216793093016
Outside Dia.
18.5928
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20BTB15H
Zoro #
G2470313
UPC #
697950411408
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.26216793093016
Outside Dia.
18.5928
Pitch Dia.
1.25
Hub Dia.
107.95
Length through Bore
44.45
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Pitch Dia. (In.)
6.01216793093016
Outside Dia. (In.)
0.732
Storage Length
6.72923264594102
Tooth Thickness
18.5928
Storage Height
1.75
Caliper Diameter
132.822509206902
Storage Width
6.72923264594102
Roller Width
19.56
Chain Roller Dia.
19.05

Details

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
20B-1
Hub Projection (In.)
26.1366
Max. Bore
57.15
Type
Metric Roller Chain
Pitch
31.75
Sprocket Hub Type
TB
Weight
5.337
Min. Bore
12.7
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.