Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB17H

  • Mfr # 100BTB17H

  • Zoro # G3376227


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Outside Dia. (In.)
7.437
Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB17H
Zoro #
G3376227
UPC #
697950043739
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Outside Dia. (In.)
7.437
Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Hub Dia. (In.)
4.5
Storage Length
7.437
Storage Width
7.437
Roller Width
0.75
Caliper Diameter
6.0237
Storage Height
1.75
Tooth Thickness
0.692
Chain Roller Dia.
0.75

Details

Sprocket Hub Type
BTB
Bore Type
Bushed
Material
Steel
Weight
7
Pitch
1.25
Number of Teeth
17
Type
Standard Roller Chain
Hub Projection (In.)
1.0625
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
2517
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.