Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB18H

  • Mfr # 100BTB18H

  • Zoro # G3371029


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Weight
7.8
Pitch
1.25
Outside Dia. (In.)
7.839
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB18H
Zoro #
G3371029
UPC #
697950043746
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Outside Dia. (In.)
7.839
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.5
Pitch Dia.
7.1985
Chain Roller Dia.
0.75
Roller Width
0.75
Storage Length
7.839
Storage Width
7.839
Caliper Diameter
6.4485
Tooth Thickness
0.692
Storage Height
1.75

Details

Weight
7.8
Pitch
1.25
Type
Standard Roller Chain
Number of Teeth
18
Bore Type
Bushed
Material
Steel
Sprocket Hub Type
BTB
Number of Rows
1
Hub Projection (In.)
1.0625
Chain Number
100
Bushing Code
2517
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.