Zoro Homepage

(2517) Spk Roller Tb Saber, 100BTB19H

  • Mfr # 100BTB19H

  • Zoro # G3369568


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch
1.25
Sprocket Hub Type
BTB
Material
Steel
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB19H
Zoro #
G3369568
UPC #
697950043753
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Hub Dia. (In.)
4.5
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.241
Pitch Dia.
7.5944
Storage Width
8.241
Caliper Diameter
6.8185
Storage Height
1.75
Chain Roller Dia.
0.75
Tooth Thickness
0.692
Roller Width
0.75
Storage Length
8.241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.