Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB20H

  • Mfr # 100BTB20H

  • Zoro # G3378528


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Weight
9.4
Hub Dia. (In.)
4.5
Number of Teeth
20
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB20H
Zoro #
G3378528
UPC #
697950043760
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Hub Dia. (In.)
4.5
Outside Dia. (In.)
8.642
Pitch Dia.
7.9906
Length through Bore (In.)
1.75
Tooth Thickness
0.692
Roller Width
0.75
Storage Length
8.642
Storage Width
8.642
Chain Roller Dia.
0.75
Caliper Diameter
7.2406
Storage Height
1.75

Details

Weight
9.4
Number of Teeth
20
Pitch
1.25
Material
Steel
Bore Type
Bushed
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Hardened Teeth
Yes
Hub Projection (In.)
1.0625
Number of Rows
1
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.