Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB21H

  • Mfr # 100BTB21H

  • Zoro # G3377399


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Bore Type
Bushed
Pitch
1.25
Material
Steel
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB21H
Zoro #
G3377399
UPC #
697950043777
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Pitch Dia.
8.3869
Outside Dia. (In.)
9.043
Hub Dia. (In.)
4.5
Caliper Diameter
7.6134
Chain Roller Dia.
0.75
Storage Length
9.043
Roller Width
0.75
Storage Width
9.043
Tooth Thickness
0.692
Storage Height
1.75

Details

Bore Type
Bushed
Pitch
1.25
Material
Steel
Type
Standard Roller Chain
Weight
10.6
Sprocket Hub Type
BTB
Number of Teeth
21
Chain Number
100
Surface Treatment
Protective Coating
Bushing Code
2517
Hub Projection (In.)
1.0625
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.