Zoro Homepage

(2517) Spk Roller Tb Saber, 100BTB22H

  • Mfr # 100BTB22H

  • Zoro # G3373558


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.444
Weight
11.6
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB22H
Zoro #
G3373558
UPC #
697950043784
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.444
Pitch Dia.
8.7833
Hub Dia. (In.)
4.5
Storage Width
9.444
Caliper Diameter
8.0333
Storage Length
9.444
Chain Roller Dia.
0.75
Storage Height
1.75
Roller Width
0.75
Tooth Thickness
0.692

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.