Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB24H

  • Mfr # 100BTB24H

  • Zoro # G3314268


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Material
Steel
Sprocket Hub Type
BTB
Length through Bore (In.)
1.75
Pitch Dia.
9.5766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB24H
Zoro #
G3314268
UPC #
697950043791
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Pitch Dia.
9.5766
Outside Dia. (In.)
10.245
Hub Dia. (In.)
4.5
Storage Length
10.245
Chain Roller Dia.
0.75
Roller Width
0.75
Tooth Thickness
0.692
Caliper Diameter
8.8266
Storage Width
10.245
Storage Height
1.75

Details

Material
Steel
Sprocket Hub Type
BTB
Pitch
1.25
Type
Standard Roller Chain
Weight
13.8
Bore Type
Bushed
Number of Teeth
24
Chain Number
100
Hardened Teeth
Yes
Number of Rows
1
Hub Projection (In.)
1.0625
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.