Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 100BTB26H

  • Mfr # 100BTB26H

  • Zoro # G3326770


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch Dia.
10.3703
Number of Teeth
26
Hub Dia. (In.)
4.5
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB26H
Zoro #
G3326770
UPC #
697950043807
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
10.3703
Hub Dia. (In.)
4.5
Outside Dia. (In.)
11.045
Length through Bore (In.)
1.75
Chain Roller Dia.
0.75
Caliper Diameter
9.6203
Storage Width
11.045
Tooth Thickness
0.692
Roller Width
0.75
Storage Height
1.75
Storage Length
11.045

Details

Number of Teeth
26
Sprocket Hub Type
BTB
Pitch
1.25
Material
Steel
Bore Type
Bushed
Weight
15.8
Type
Standard Roller Chain
Hardened Teeth
Yes
Chain Number
100
Hub Projection (In.)
1.0625
Number of Rows
1
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.