Zoro Homepage

(2517) Spk Roller Tb Saber, 120BTB13H

  • Mfr # 120BTB13H

  • Zoro # G3375947


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch Dia.
6.2679
Pitch
1.5
Hub Dia. (In.)
4.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB13H
Zoro #
G3375947
UPC #
697950043821
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
6.2679
Hub Dia. (In.)
4.25
Outside Dia. (In.)
6.986
Length through Bore (In.)
1.75
Storage Width
6.986
Roller Width
1
Tooth Thickness
0.924
Storage Height
1.75
Caliper Diameter
5.3472
Storage Length
6.986
Chain Roller Dia.
0.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.