Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 120BTB15H

  • Mfr # 120BTB15H

  • Zoro # G3375420


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch Dia.
7.2146
Bore Type
Bushed
Outside Dia. (In.)
7.957
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB15H
Zoro #
G3375420
UPC #
697950043845
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
7.2146
Outside Dia. (In.)
7.957
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Chain Roller Dia.
0.875
Storage Height
1.75
Roller Width
1
Tooth Thickness
0.924
Storage Width
7.957
Storage Length
7.957
Caliper Diameter
6.3001

Details

Bore Type
Bushed
Material
Steel
Pitch
1.5
Sprocket Hub Type
BTB
Number of Teeth
15
Type
Standard Roller Chain
Weight
8.8
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Number of Rows
1
Chain Number
120
Bushing Code
2517
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.