Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 140BTB12H

  • Mfr # 140BTB12H

  • Zoro # G3373567


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Material
Steel
Sprocket Hub Type
BTB
Hub Dia. (In.)
4.25
Pitch
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB12H
Zoro #
G3373567
UPC #
697950043913
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
4.25
Pitch Dia.
6.7615
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.581
Caliper Diameter
5.7615
Roller Width
1
Chain Roller Dia.
1
Storage Length
7.581
Tooth Thickness
0.924
Storage Width
7.581
Storage Height
1.75

Details

Material
Steel
Sprocket Hub Type
BTB
Pitch
1.75
Bore Type
Bushed
Weight
7.748
Number of Teeth
12
Type
Standard Roller Chain
Hub Projection (In.)
0.826
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2517
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.