Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 160BTB11H

  • Mfr # 160BTB11H

  • Zoro # G2456392


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Number of Teeth
11
Type
Standard Roller Chain
Pitch Dia.
7.0989
Hub Dia. (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB11H
Zoro #
G2456392
UPC #
697950044019
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
7.0989
Hub Dia. (In.)
4.25
Outside Dia. (In.)
8.011
Length through Bore (In.)
1.75
Caliper Diameter
6.0016
Roller Width
1
Storage Width
8.011
Tooth Thickness
1.156
Storage Height
1.75
Chain Roller Dia.
1.025
Storage Length
8.011

Details

Number of Teeth
11
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
BTB
Bore Type
Bushed
Pitch
2
Weight
9.981
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
160
Hub Projection (In.)
0.594
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.