Zoro Homepage

(2517) Spk Roller Tb Saber, 80BTB21H

  • Mfr # 80BTB21H

  • Zoro # G3313026


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Weight
5.6
Number of Teeth
21
Length through Bore (In.)
1.75
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB21H
Zoro #
G3313026
UPC #
697950043609
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.235
Pitch Dia.
6.7095
Hub Dia. (In.)
4.25
Chain Roller Dia.
0.625
Storage Length
7.235
Caliper Diameter
6.0657
Tooth Thickness
0.575
Storage Height
1.75
Roller Width
0.625
Storage Width
7.235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.