Zoro Homepage

(2517) Spk Roller Tb Saber, 80BTB22H

  • Mfr # 80BTB22H

  • Zoro # G3316797


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Outside Dia. (In.)
7.555
Number of Teeth
22
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB22H
Zoro #
G3316797
UPC #
697950043616
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Outside Dia. (In.)
7.555
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Pitch Dia.
7.0267
Chain Roller Dia.
0.625
Roller Width
0.625
Storage Height
1.75
Storage Length
7.555
Storage Width
7.555
Caliper Diameter
6.4017
Tooth Thickness
0.575

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.