Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB23H

  • Mfr # 80BTB23H

  • Zoro # G3313087


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Sprocket Hub Type
BTB
Pitch Dia.
7.3439
Hub Dia. (In.)
4.25
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB23H
Zoro #
G3313087
UPC #
697950043623
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
7.3439
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.876
Roller Width
0.625
Tooth Thickness
0.575
Storage Width
7.876
Caliper Diameter
6.7018
Storage Height
1.75
Storage Length
7.876
Chain Roller Dia.
0.625

Details

Sprocket Hub Type
BTB
Pitch
1
Bore Type
Bushed
Type
Standard Roller Chain
Weight
6.8
Number of Teeth
23
Material
Steel
Hub Projection (In.)
1.188
Chain Number
80
Bushing Code
2517
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.