Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB24H

  • Mfr # 80BTB24H

  • Zoro # G3315108


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Number of Teeth
24
Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB24H
Zoro #
G3315108
UPC #
697950043630
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Pitch Dia.
7.6613
Hub Dia. (In.)
4.25
Outside Dia. (In.)
8.196
Caliper Diameter
7.0363
Storage Length
8.196
Storage Width
8.196
Tooth Thickness
0.575
Roller Width
0.625
Storage Height
1.75
Chain Roller Dia.
0.625

Details

Number of Teeth
24
Material
Steel
Bore Type
Bushed
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Pitch
1
Weight
7.6
Chain Number
80
Bushing Code
2517
Number of Rows
1
Hardened Teeth
Yes
Hub Projection (In.)
1.188
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.