Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB25H

  • Mfr # 80BTB25H

  • Zoro # G3332011


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch
1
Pitch Dia.
7.9787
Number of Teeth
25
Sprocket Hub Type
BTB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB25H
Zoro #
G3332011
UPC #
697950043647
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
7.9787
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Roller Width
0.625
Storage Length
8.516
Storage Width
8.516
Tooth Thickness
0.575
Storage Height
1.75
Caliper Diameter
7.338
Chain Roller Dia.
0.625

Details

Pitch
1
Number of Teeth
25
Sprocket Hub Type
BTB
Weight
8.2
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Rows
1
Hardened Teeth
Yes
Hub Projection (In.)
1.188
Chain Number
80
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.