Zoro Homepage

(2517) Spk Roller Tb Saber, 80BTB26H

  • Mfr # 80BTB26H

  • Zoro # G3327288


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Sprocket Hub Type
BTB
Hub Dia. (In.)
4.25
Pitch
1
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB26H
Zoro #
G3327288
UPC #
697950043654
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Hub Dia. (In.)
4.25
Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Length through Bore (In.)
1.75
Storage Length
8.836
Caliper Diameter
7.6712
Storage Height
1.75
Storage Width
8.836
Chain Roller Dia.
0.625
Roller Width
0.625
Tooth Thickness
0.575

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.