Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB28H

  • Mfr # 80BTB28H

  • Zoro # G3318206


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch Dia.
8.9314
Material
Steel
Number of Teeth
28
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB28H
Zoro #
G3318206
UPC #
697950065694
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
8.9314
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.475
Tooth Thickness
0.575
Roller Width
0.625
Caliper Diameter
8.3064
Storage Length
9.475
Storage Height
1.75
Storage Width
9.475
Chain Roller Dia.
0.625

Details

Material
Steel
Number of Teeth
28
Pitch
1
Sprocket Hub Type
BTB
Bore Type
Bushed
Type
Standard Roller Chain
Weight
10
Hub Projection (In.)
1.188
Number of Rows
1
Bushing Code
2517
Chain Number
80
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.