Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB30H

  • Mfr # 80BTB30H

  • Zoro # G3335152


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch Dia.
9.5668
Length through Bore (In.)
1.75
Outside Dia. (In.)
10.114
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB30H
Zoro #
G3335152
UPC #
697950043661
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Pitch Dia.
9.5668
Length through Bore (In.)
1.75
Outside Dia. (In.)
10.114
Hub Dia. (In.)
4.25
Chain Roller Dia.
0.625
Storage Height
1.75
Storage Length
10.114
Caliper Diameter
8.9418
Tooth Thickness
0.575
Storage Width
10.114
Roller Width
0.625

Details

Bore Type
Bushed
Material
Steel
Pitch
1
Sprocket Hub Type
BTB
Number of Teeth
30
Type
Standard Roller Chain
Weight
11.4
Number of Rows
1
Bushing Code
2517
Hub Projection (In.)
1.188
Chain Number
80
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.