Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D10CTB36

  • Mfr # D10CTB36

  • Zoro # G2443068


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Dia. - Sprockets
6.77107077854366
Bore Type
Bushed
Outside Dia.
25.5524
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10CTB36
Zoro #
G2443068
UPC #
697950409948
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.77107077854366
Outside Dia.
25.5524
Pitch Dia.
0.625
Hub Dia.
107.95
Length through Bore
44.45
Pitch Dia. (In.)
7.17107077854366
Length through Bore (In.)
1.75
Outside Dia. (In.)
1.006
Hub Dia. (In.)
4.25
Storage Height
1.75
Chain Roller Dia.
10.16
Storage Length
7.57107077854366
Roller Width
9.65
Tooth Thickness
8.9662
Storage Width
7.57107077854366
Caliper Diameter
171.985197775009

Details

Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
10B-2
Hub Projection (In.)
9.525
Max. Bore
57.15
Pitch
15.875
Type
Metric Roller Chain
Sprocket Hub Type
TB
Weight
9.319
Hardened Teeth
No
Min. Bore
12.7
Number of Rows
2
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.