Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D10CTB76

  • Mfr # D10CTB76

  • Zoro # G2445533


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.7240263632578
Outside Dia.
25.5524
Bore Type
Bushed
Number of Teeth
76
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10CTB76
Zoro #
G2445533
UPC #
697950410012
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7240263632578
Outside Dia.
25.5524
Length through Bore (In.)
1.75
Pitch Dia. (In.)
15.1240263632578
Outside Dia. (In.)
1.006
Hub Dia. (In.)
4.25
Pitch Dia.
0.625
Tooth Thickness
8.9662
Roller Width
9.65
Storage Length
15.5240263632578
Storage Width
15.5240263632578
Length through Bore
44.45
Hub Dia.
107.95
Caliper Diameter
373.990269626748
Storage Height
1.75
Chain Roller Dia.
10.16

Details

Bore Type
Bushed
Number of Teeth
76
Type
Metric Roller Chain
Sprocket Hub Type
TB
Material
Steel
Pitch
15.875
Weight
47.574
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
12.7
Hub Projection (In.)
9.525
Bushing Code
2517
Max. Bore
57.15
Chain Number
10B-2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.