Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D12BTB23

  • Mfr # D12BTB23

  • Zoro # G2442121


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
23
Bore Dia. - Sprockets
5.03295664707793
Bore Type
Bushed
Outside Dia.
30.3276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12BTB23
Zoro #
G2442121
UPC #
697950410524
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.03295664707793
Outside Dia.
30.3276
Pitch Dia.
0.75
Hub Dia.
107.95
Length through Bore
44.45
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Outside Dia. (In.)
1.194
Pitch Dia. (In.)
5.50795664707793
Caliper Diameter
127.510954752665
Tooth Thickness
10.8712
Storage Height
1.75
Storage Length
5.97011632884509
Chain Roller Dia.
12.065
Roller Width
11.68
Storage Width
5.97011632884509

Details

Material
Steel
Number of Teeth
23
Bore Type
Bushed
Chain Number
12B-2
Hub Projection (In.)
14.3256
Max. Bore
57.15
Pitch
19.05
Sprocket Hub Type
TB
Type
Metric Roller Chain
Weight
4.94
Bushing Code
2517
Number of Rows
2
Min. Bore
12.7
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.