Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D12BTB26

  • Mfr # D12BTB26

  • Zoro # G2444343


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.74717235791907
Outside Dia.
30.3276
Outside Dia. (In.)
1.194
Pitch Dia.
0.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12BTB26
Zoro #
G2444343
UPC #
697950410555
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.74717235791907
Outside Dia.
30.3276
Outside Dia. (In.)
1.194
Pitch Dia.
0.75
Length through Bore (In.)
1.75
Pitch Dia. (In.)
6.22217235791907
Hub Dia. (In.)
4.25
Storage Height
1.75
Length through Bore
44.45
Roller Width
11.68
Hub Dia.
107.95
Storage Width
6.69717235791907
Chain Roller Dia.
12.065
Caliper Diameter
145.978177891144
Tooth Thickness
10.8712
Storage Length
6.69717235791907

Details

Material
Steel
Sprocket Hub Type
TB
Pitch
19.05
Number of Teeth
26
Type
Metric Roller Chain
Bore Type
Bushed
Weight
7.2
Surface Treatment
Protective Coating
Number of Rows
2
Hub Projection (In.)
14.351
Bushing Code
2517
Hardened Teeth
No
Min. Bore
12.7
Max. Bore
57.15
Chain Number
12B-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.