Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D12CTB38

  • Mfr # D12CTB38

  • Zoro # G2441631


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
Bore Dia. - Sprockets
8.60717418908076
Bore Type
Bushed
Outside Dia.
30.3276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12CTB38
Zoro #
G2441631
UPC #
697950410609
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.60717418908076
Outside Dia.
30.3276
Pitch Dia.
0.75
Hub Dia.
152.4
Length through Bore
44.45
Length through Bore (In.)
1.75
Hub Dia. (In.)
6
Outside Dia. (In.)
1.194
Pitch Dia. (In.)
9.08217418908076
Storage Length
9.55717418908076
Tooth Thickness
10.8712
Storage Height
1.75
Caliper Diameter
218.622224402651
Storage Width
9.55717418908076
Chain Roller Dia.
12.065
Roller Width
11.68

Details

Material
Steel
Number of Teeth
38
Bore Type
Bushed
Chain Number
12B-2
Hub Projection (In.)
7.1882
Max. Bore
57.15
Type
Metric Roller Chain
Pitch
19.05
Sprocket Hub Type
TB
Weight
20.4
Number of Rows
2
Bushing Code
2517
Min. Bore
12.7
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.