Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2525) Spk Roller Ds Tb, DS100ATB16H

  • Mfr # DS100ATB16H

  • Zoro # G3352786


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Weight
12.62
Hub Dia. (In.)
5
Pitch Dia.
6.4073
Sprocket Hub Type
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100ATB16H
Zoro #
G3352786
UPC #
697950030159
Country of Origin
United States

Dimensions

Outside Dia.
2.6875
Hub Dia. (In.)
5
Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Length through Bore (In.)
2.6875
Chain Roller Dia.
0.75
Storage Height
2.6875
Caliper Diameter
5.6573
Roller Width
0.75
Tooth Thickness
0.692
Storage Width
7.034
Storage Length
7.034

Details

Weight
12.62
Sprocket Hub Type
ATB
Number of Teeth
16
Pitch
1.25
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Chain Number
100
Double Single Center Line To Center Line
2
Bushing Code
2525
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.