Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D60CTB95

  • Mfr # D60CTB95

  • Zoro # G2467960


product price: $1,878.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
95
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
22.6837
Pitch
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB95
Zoro #
G2467960
UPC #
697950032092
Country of Origin
United States

Dimensions

Pitch Dia.
22.6837
Length through Bore (In.)
2
Outside Dia. (In.)
23.121
Storage Length
23.121
Caliper Diameter
22.2116
Storage Height
2
Storage Width
23.121

Details

Number of Teeth
95
Type
Standard Roller Chain
Material
Steel
Pitch
0.75
Bore Type
Bushed
Weight
71.2
Number of Rows
2
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.