Zoro Homepage

(3020) Spk Roller Double Tb, D80BTB19H

  • Mfr # D80BTB19H

  • Zoro # G3346361


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
6.0755
Number of Teeth
19
Weight
5.6
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BTB19H
Zoro #
G3346361
UPC #
697950032450
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Length through Bore (In.)
2
Storage Length
6.593
Storage Width
6.593
Storage Height
2
Caliper Diameter
5.4297

Details

Material
Steel
Number of Teeth
19
Weight
5.6
Bore Type
Bushed
Pitch
1
Type
Standard Roller Chain
Bushing Code
3020
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.