Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D80BTB20H

  • Mfr # D80BTB20H

  • Zoro # G3352932


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
2
Pitch
1
Weight
7
Outside Dia. (In.)
6.914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BTB20H
Zoro #
G3352932
UPC #
697950032467
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Caliper Diameter
5.7675
Storage Height
2
Storage Width
6.914
Storage Length
6.914

Details

Type
Standard Roller Chain
Pitch
1
Weight
7
Material
Steel
Number of Teeth
20
Bore Type
Bushed
Number of Rows
2
Chain Number
80
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.