Zoro Homepage

(3020) Spk Roller Double Tb, D80BTB21H

  • Mfr # D80BTB21H

  • Zoro # G3341918


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
80
Pitch Dia.
6.7095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BTB21H
Zoro #
G3341918
UPC #
697950032474
Country of Origin
United States

Dimensions

Pitch Dia.
6.7095
Outside Dia. (In.)
7.235
Length through Bore (In.)
2
Caliper Diameter
6.0657
Storage Length
7.235
Storage Width
7.235
Storage Height
2

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Pitch
1
Weight
8.8
Bushing Code
3020
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.