Zoro Homepage

(3020) Spk Roller Double Tb, D80BTB25H

  • Mfr # D80BTB25H

  • Zoro # G3355349


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch Dia.
7.9787
Number of Teeth
25
Pitch
1
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80BTB25H
Zoro #
G3355349
UPC #
697950032481
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Length through Bore (In.)
2
Outside Dia. (In.)
8.516
Caliper Diameter
7.338
Storage Length
8.516
Storage Height
2
Storage Width
8.516

Details

Bore Type
Bushed
Number of Teeth
25
Pitch
1
Weight
16.4
Material
Steel
Type
Standard Roller Chain
Bushing Code
3020
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.