Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D80CTB36

  • Mfr # D80CTB36

  • Zoro # G3296880


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.4737
Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
12.03
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80CTB36
Zoro #
G3296880
UPC #
697950032504
Country of Origin
United States

Dimensions

Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
10.8487
Storage Width
12.03
Storage Length
12.03

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Pitch
1
Weight
39.712
Number of Teeth
36
Chain Number
80
Bushing Code
3020
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.