Zoro Homepage

(3020) Spk Roller Double Tb, D80CTB45

  • Mfr # D80CTB45

  • Zoro # G3294692


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.3356
Type
Standard Roller Chain
Length through Bore (In.)
2
Outside Dia. (In.)
14.901
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80CTB45
Zoro #
G3294692
UPC #
697950032528
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Length through Bore (In.)
2
Outside Dia. (In.)
14.901
Storage Width
14.901
Caliper Diameter
13.7019
Storage Length
14.901
Storage Height
2

Details

Type
Standard Roller Chain
Pitch
1
Bore Type
Bushed
Weight
41.4
Material
Steel
Number of Teeth
45
Number of Rows
2
Bushing Code
3020
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.