Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D80CTB52

  • Mfr # D80CTB52

  • Zoro # G3296652


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
16.5622
Pitch
1
Weight
56.55
Outside Dia. (In.)
17.132
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80CTB52
Zoro #
G3296652
UPC #
697950032535
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Outside Dia. (In.)
17.132
Length through Bore (In.)
2
Caliper Diameter
15.9372
Storage Length
17.132
Storage Width
17.132
Storage Height
2

Details

Pitch
1
Weight
56.55
Number of Teeth
52
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Rows
2
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.