Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D80CTB95

  • Mfr # D80CTB95

  • Zoro # G2441290


product price: $3,174.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
95
Outside Dia. (In.)
30.828
Length through Bore (In.)
2
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D80CTB95
Zoro #
G2441290
UPC #
697950032573
Country of Origin
United States

Dimensions

Outside Dia. (In.)
30.828
Length through Bore (In.)
2
Pitch Dia.
30.245
Storage Height
2
Caliper Diameter
29.6159
Storage Length
30.828
Storage Width
30.828

Details

Material
Steel
Number of Teeth
95
Pitch
1
Type
Standard Roller Chain
Bore Type
Bushed
Weight
112.35
Bushing Code
3020
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.