Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS100ATB17H

  • Mfr # DS100ATB17H

  • Zoro # G2448178


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Outside Dia.
2.6875
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100ATB17H
Zoro #
G2448178
UPC #
697950030173
Country of Origin
United States

Dimensions

Outside Dia.
2.6875
Pitch Dia.
6.8027
Length through Bore (In.)
2.6875
Hub Dia. (In.)
5.406
Outside Dia. (In.)
7.437
Caliper Diameter
6.0237
Storage Height
2.6875
Chain Roller Dia.
0.75
Storage Length
7.437
Storage Width
7.437
Roller Width
0.75
Tooth Thickness
0.692

Details

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
100
Sprocket Hub Type
ATB
Pitch
1.25
Type
Standard Roller Chain
Weight
10.19
Surface Treatment
Protective Coating
Bushing Code
3020
Hardened Teeth
Yes
Number of Rows
2
Double Single Center Line To Center Line
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.