Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS100ATB18H

  • Mfr # DS100ATB18H

  • Zoro # G3342977


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Material
Steel
Type
Standard Roller Chain
Weight
14.56
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100ATB18H
Zoro #
G3342977
UPC #
697950030197
Country of Origin
United States

Dimensions

Outside Dia.
2.6875
Pitch Dia.
7.1985
Hub Dia. (In.)
5.797
Outside Dia. (In.)
7.839
Length through Bore (In.)
2.6875
Storage Width
7.839
Roller Width
0.75
Storage Height
2.6875
Caliper Diameter
6.4485
Storage Length
7.839
Tooth Thickness
0.692
Chain Roller Dia.
0.75

Details

Material
Steel
Type
Standard Roller Chain
Weight
14.56
Number of Teeth
18
Bore Type
Bushed
Pitch
1.25
Sprocket Hub Type
ATB
Bushing Code
3020
Hardened Teeth
Yes
Chain Number
100
Surface Treatment
Protective Coating
Number of Rows
2
Double Single Center Line To Center Line
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.