Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS100ATB20H

  • Mfr # DS100ATB20H

  • Zoro # G2446583


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.688
Length through Bore (In.)
2.6875
Pitch
1.25
Sprocket Hub Type
ATB
Hub Dia. (In.)
6.606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100ATB20H
Zoro #
G2446583
UPC #
697950328959
Country of Origin
United States

Dimensions

Outside Dia.
2.688
Length through Bore (In.)
2.6875
Hub Dia. (In.)
6.606
Outside Dia. (In.)
8.642
Pitch Dia.
7.9906
Chain Roller Dia.
0.75
Storage Length
8.642
Storage Height
2.6875
Roller Width
0.75
Tooth Thickness
0.692
Storage Width
8.642
Caliper Diameter
7.2406

Details

Pitch
1.25
Sprocket Hub Type
ATB
Number of Teeth
20
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
21.11
Surface Treatment
Protective Coating
Bushing Code
3020
Number of Rows
2
Hardened Teeth
Yes
Double Single Center Line To Center Line
2
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.