Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS80ATB20H

  • Mfr # DS80ATB20H

  • Zoro # G2451440


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Type
Standard Roller Chain
Hub Dia. (In.)
5.281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB20H
Zoro #
G2451440
UPC #
697950030067
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Hub Dia. (In.)
5.281
Length through Bore (In.)
2.1875
Storage Height
2.1875
Chain Roller Dia.
0.625
Storage Width
6.914
Storage Length
6.914
Caliper Diameter
5.7675
Tooth Thickness
0.575
Roller Width
0.625

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
20
Bore Type
Bushed
Pitch
1
Sprocket Hub Type
ATB
Weight
8.52
Chain Number
80
Double Single Center Line To Center Line
1.625
Bushing Code
3020
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.