Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS80ATB21H

  • Mfr # DS80ATB21H

  • Zoro # G2455482


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Number of Teeth
21
Sprocket Hub Type
ATB
Hub Dia. (In.)
5.593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB21H
Zoro #
G2455482
UPC #
697950030081
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Hub Dia. (In.)
5.593
Pitch Dia.
6.7095
Outside Dia. (In.)
7.235
Storage Length
7.235
Roller Width
0.625
Storage Width
7.235
Chain Roller Dia.
0.625
Caliper Diameter
6.0657
Tooth Thickness
0.575
Storage Height
2.1875

Details

Number of Teeth
21
Sprocket Hub Type
ATB
Type
Standard Roller Chain
Material
Steel
Pitch
1
Bore Type
Bushed
Weight
9.6
Chain Number
80
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
3020
Double Single Center Line To Center Line
1.625
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.