Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS80ATB22H

  • Mfr # DS80ATB22H

  • Zoro # G2451468


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2.1875
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB22H
Zoro #
G2451468
UPC #
697950329161
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Length through Bore (In.)
2.1875
Hub Dia. (In.)
5.918
Outside Dia. (In.)
7.555
Pitch Dia.
7.0267
Storage Height
2.1875
Chain Roller Dia.
0.625
Caliper Diameter
6.4017
Storage Length
7.555
Storage Width
7.555
Tooth Thickness
0.575
Roller Width
0.625

Details

Type
Standard Roller Chain
Material
Steel
Pitch
1
Number of Teeth
22
Sprocket Hub Type
ATB
Bore Type
Bushed
Weight
11.62
Chain Number
80
Bushing Code
3020
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.