Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS80ATB23H

  • Mfr # DS80ATB23H

  • Zoro # G2456383


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Material
Steel
Hub Dia. (In.)
6.234
Pitch
1
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB23H
Zoro #
G2456383
UPC #
697950030104
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Hub Dia. (In.)
6.234
Length through Bore (In.)
2.1875
Outside Dia. (In.)
7.876
Pitch Dia.
7.3439
Caliper Diameter
6.7018
Storage Length
7.876
Chain Roller Dia.
0.625
Storage Height
2.1875
Roller Width
0.625
Storage Width
7.876
Tooth Thickness
0.575

Details

Material
Steel
Pitch
1
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
ATB
Number of Teeth
23
Weight
13.43
Double Single Center Line To Center Line
1.625
Bushing Code
3020
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.