Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 100BTB28

  • Mfr # 100BTB28

  • Zoro # G3314356


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Weight
18.2
Pitch Dia.
11.1643
Bore Type
Bushed
Length through Bore (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BTB28
Zoro #
G3314356
UPC #
697950070360
Country of Origin
United States

Dimensions

Pitch Dia.
11.1643
Length through Bore (In.)
2
Outside Dia. (In.)
11.844
Storage Height
2
Storage Length
11.844
Caliper Diameter
10.4143
Storage Width
11.844

Details

Weight
18.2
Bore Type
Bushed
Material
Steel
Pitch
1.25
Number of Teeth
28
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3020
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.