Zoro Homepage

(3020) Spk Roller Tb, 100BTB30

  • Mfr # 100BTB30

  • Zoro # G3314609


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Length through Bore (In.)
2
Weight
20.5
Material
Steel
Pitch Dia.
11.9585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB30
Zoro #
G3314609
UPC #
697950032726
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.9585
Outside Dia. (In.)
12.643
Storage Width
12.643
Caliper Diameter
11.2085
Storage Height
2
Storage Length
12.643

Details

Number of Teeth
30
Weight
20.5
Material
Steel
Bore Type
Bushed
Pitch
1.25
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.